- N4 Chain Number
- Delrin Chain
- 10 ft Box
| Width Over Pins | 1.390625 in |
| Length | 10 ft |
| Chain No. | N4 |
| Width | 1 1/4 in |
| Weight | 0.382 LB |
| EAN or UPC | 662288391968 |
| Width Over Pins | 1.390625 in |
| Length | 10 ft |
| Chain No. | N4 |
| Width | 1 1/4 in |
| Weight | 0.382 LB |
| EAN or UPC | 662288391968 |