- N6 Chain Number
- 15 Tooth Delrin Chain
features
- No maintenance required
- Can accommodate a maximum of 1 degree misalignment
| Width Over Pins | 2.03125 in |
| Width | 1 15/16 in |
| No. of Teeth | 15 |
| Chain No. | N6 |
| Coupling Size | 615 |
| Lubricated | No |
| Style | N600 |
| Coupling Type | Chain |
| Material | Delrin |
| Weight | 0.665 LB |
| EAN or UPC | 662288499572 |

