- N6 Chain Number
- 21 Tooth Delrin Chain
| No. of Teeth | 21 |
| Width Over Pins | 2.03125 in |
| Width | 1 15/16 in |
| Chain No. | N6 |
| Weight | 0.903 LB |
| EAN or UPC | 662288499633 |
| No. of Teeth | 21 |
| Width Over Pins | 2.03125 in |
| Width | 1 15/16 in |
| Chain No. | N6 |
| Weight | 0.903 LB |
| EAN or UPC | 662288499633 |