- N6 Chain Number
- 22 Tooth Delrin Chain
| Width | 1 15/16 in |
| Chain No. | N6 |
| No. of Teeth | 22 |
| Width Over Pins | 2.03125 in |
| Weight | 0.946 LB |
| EAN or UPC | 662288499640 |
| Width | 1 15/16 in |
| Chain No. | N6 |
| No. of Teeth | 22 |
| Width Over Pins | 2.03125 in |
| Weight | 0.946 LB |
| EAN or UPC | 662288499640 |