- 23 Tooth Sprocket for #815 Topveyor® Chain w/a 1.5" Finished Bore
- 5.59" Outside Diameter
- made of Reinforced Thermoplastic Resin
| Sprocket Style | C |
| Width Across Teeth | 2.016 in |
| Pitch Diameter | 5.56 in |
| Bore Style | Round Bore |
| Finished Bore | 1 1/2 in |
| Outside Dia. | 5.59 in |
| Effective No. of Teeth | 11 1/2 |
| Material | Reinforced Thermoplastic Resin |
| Chain No. | 815 |
| No. of Teeth | 23 |
| Length Through Bore | 2.07813 in |
| Weight | 1.2 LB |

