- 25 Tooth Sprocket for #820 & 831 Topveyor® Chain w/a 1.4375" Finished Bore
- 6.07" Outside Diameter
- made of Reinforced Thermoplastic Resin
| Chain No. | 820, 831 |
| No. of Teeth | 25 |
| Outside Dia. | 6.07 in |
| Material | Reinforced Thermoplastic Resin |
| Pitch Diameter | 6.032 in |
| Width Across Teeth | 2.016 in |
| Effective No. of Teeth | 12 1/2 |
| Sprocket Style | C |
| Bore Style | Round Bore |
| Finished Bore | 1 7/16 in |
| Length Through Bore | 2.07813 in |
| Weight | 1.1 LB |

