- 820 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Chemically Resistant w/Austenitic Stainless Steel pins
- 4.5 wide
| Chain Pitch | 1.5 in |
| Module Width | 4.5 in |
| Low Friction | No |
| High Temperatures | Yes |
| Pin Diameter | 1/4 in |
| Pin Material | Austenitic Stainless Steel |
| Link Plates Thickness | 1/4 in |
| Package Type | 10 Foot Box |
| Thickness | 0.563 in |
| Type | Straight Running, One Piece |
| Material | Chemically Resistant |
| Chain Series | 820 |
| Color | N/A |
| Module Wt. | 0.58 lb |
| Weight | 0.56 LB |

