- 12 Tooth Sprocket for #880 & 882 Topveyor® Chain w/a 1.25" Finished Bore
- 5.8" Outside Diameter
- made of Reinforced Thermoplastic Resin
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 5.795 in |
| Material | Reinforced Thermoplastic Resin |
| Bore Style | Round Bore |
| Effective No. of Teeth | 12 |
| Chain No. | 880, 882 |
| Sprocket Style | C |
| Width Across Teeth | 0.625 in |
| Length Through Bore | 2.01563 in |
| No. of Teeth | 12 |
| Outside Dia. | 5.8 in |
| Weight | 0.9 LB |

