- 23 Tooth Sprocket for #881 & 991 Topveyor® Chain w/a 1.25" Finished Bore
- 5.59" Outside Diameter
- made of Reinforced Thermoplastic Resin
| Sprocket Style | C |
| Effective No. of Teeth | 11 1/2 |
| Chain No. | 881, 991 |
| Outside Dia. | 5.59 in |
| Width Across Teeth | 1.25 in |
| Bore Style | Round Bore |
| Material | Reinforced Thermoplastic Resin |
| No. of Teeth | 23 |
| Finished Bore | 1 1/4 in |
| Length Through Bore | 2.01563 in |
| Pitch Diameter | 5.56 in |
| Weight | 1.0 LB |

