- Overrunning/Back-stopping/Indexing Clutch
- PB14 Model
- 1 3/4" Bore
- Left Hand Rotation
applications
- Indexing drives
- Print processing equipment
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications.
- A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
caution
- Shaft must extend through bushing for proper installation
| Snap Ring Required | RS287 |
| Outside Dia. | 5.500 in |
| Design | Sleeve Bearing Supported |
| Direction of Rotation | Left Hand |
| Overrunning Speed Inner Race | 950 rpm |
| Type | General Purpose |
| Torque Capacity | 1600 ft-lbs |
| Thread Diameter | N/A |
| Model No. | PB14 |
| Lubrication | Grease |
| No. of Mounting Holes | 0 |
| Overrunning Speed Outer Race | 300 rpm |
| Groove Dia. | 2.787/2.775 |
| Overall Diameter | 5.5 in |
| Length to Groove | 1.625/1.63 |
| Length to Snap Ring Groove | 2 in |
| Mounting Diameter | 2.875 in |
| Major Dia | 2.125 in |
| Outer Race [Max] | 300 rpm |
| Configuration | LH |
| Overall Width | 4.375 in |
| Model | PB-14A |
| Indexing Clutch | Yes |
| Backstopping Clutch | Yes |
| Overrunning Clutch | Yes |
| Series | PB |
| Hub Dia. | 3 in |
| Key for Bore Size | 3/8 x 3/16 |
| Bore Size | 1.750 in |
| Groove Width | 0.056/0.076 |
| Keyway Length | 1.375 in |
| Keyway | Keyway on Inside Diameter |
| Mounting Length | 1.75 in |
| Key Size | 7/16 x 7/32 |
| Weight | 14.785 LB |
| EAN or UPC | 662288408246 |

