- Overrunning/Back-stopping/Indexing Clutch
- PB16 Model
- 2" Bore
- Left Hand Rotation
applications
- Print processing equipment
- Indexing drives
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Overrunning Speed Outer Race | 300 rpm |
| Torque Capacity | 1800 lb/ft |
| Overrunning Speed Inner Race | 950 rpm |
| Direction of Rotation | Left Hand |
| Type | Back-stopping, Indexing, Overrunning |
| Lubrication | Grease |
| Outside Dia. | 5.5 in |
| Thread Diameter | N/A |
| Design | Sleeve Bearing Supported |
| No. of Mounting Holes | 0 |
| Model No. | PB16 |
| Snap Ring Required | RS325 |
| Weight | 15.0 LB |
| EAN or UPC | 662288404835 |

