- Overrunning/Back-stopping/Indexing Clutch
- PB8 Model
- 1" Bore
- Right Hand Rotation
applications
- Indexing drives
- Print processing equipment
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications.
- A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
caution
- Do not restrict the inlet flow
| Design | Sleeve Bearing Supported |
| Torque Capacity | 450 ft-lbs |
| Lubrication | Grease |
| No. of Mounting Holes | 0 |
| Type | General Purpose |
| Thread Diameter | N/A |
| Model No. | PB8 |
| Outside Dia. | 3.250 in |
| Snap Ring Required | RS175 |
| Overrunning Speed Inner Race | 1600 rpm |
| Overrunning Speed Outer Race | 650 rpm |
| Direction of Rotation | Right Hand |
| Major Dia | 1.688 in |
| Mounting Length | 1.438 in |
| Keyway Length | 1.063 in |
| Key Size | 1/4 x 1/8 |
| Overall Width | 3.563 in |
| Length to Groove | 1.315/1.32 |
| Mounting Diameter | 1.75 in |
| Key for Bore Size | 1/4 x 1/8 |
| Backstopping Clutch | Yes |
| Overall Diameter | 3.25 in |
| Outer Race [Max] | 650 rpm |
| Model | PB-8A |
| Groove Dia. | 1.696/1.686 |
| Indexing Clutch | Yes |
| Hub Dia. | 1.625 in |
| Length to Snap Ring Groove | 1.75 in |
| Groove Width | 0.056/0.076 |
| Bore Size | 1.000 in |
| Overrunning Clutch | Yes |
| Keyway | Keyway on Inside Diameter |
| Series | PB |
| Configuration | RH |
| Weight | 4.135 LB |
| EAN or UPC | 662288408116 |

