- 815 Series Straight Running, One PieceTabletop Chain
- 1.5" Pitch
- made of Hardened Steel w/Hardened Steel pins
- 4.5 wide
| Chain Pitch | 1.5 in |
| Color | N/A |
| Chain Series | 815 |
| Pin Material | Hardened Steel |
| High Temperatures | Yes |
| Module Width | 4.5 in |
| Package Type | 10 Foot Box |
| Type | Straight Running, One Piece |
| Pin Diameter | 1/4 in |
| Module Wt. | 2.34 lb |
| Low Friction | No |
| Link Plates Thickness | 1/8 in |
| Thickness | 0.515625 in |
| Material | Hardened Steel |
| Weight | 2.34 LB |
| EAN or UPC | 662288330875 |

