Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MorseSA1 1/2 20COVER

SA1 1/2 20COVER

Silent Chain Coupling Cover
Item #101385032
  • 1 1/2
  • 20 Teeth
  • Aluminum Cover, 12.25 Inch Diameter
MorseSA1 1/2 20COVER
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2
  • 20 Teeth
  • Aluminum Cover, 12.25 Inch Diameter
Chain No. SA1 1/2
No. of Teeth 20
Material Aluminum
Dia. 12.25 in
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison