- Bore Type: Rough Bore
- 2.108 in Bore Size
- SA1 1/2 Chain
- 24 Teeth
| Bore Range [Max] | 6.375 in |
| Bore Size | 2.108 in |
| Length Through Bore | 6 in |
| Maximum Bore (Nom) | 6 3/8 in |
| Bore Range [Min] | 2.108 in |
| Hub Dia. | 9 3/8 in |
| Bushing Series | N/A |
| No. of Teeth | 24 |
| Material | Steel |
| Bore Size [Max] | 6.375 in |
| Bore Type | Rough Bore |
| Chain No. | SA1 1/2 |
| Outside Dia. | 13.0625 in |
| Weight | 122.0 LB |

