- Bore Type: Rough Bore
- 0.738 in Bore Size
- SA1/2 Chain
- 16 Teeth
| Outside Dia. | 3.0625 in |
| Material | Steel |
| Maximum Bore (Nom) | 1 1/4 in |
| Chain No. | SA1/2 |
| Length Through Bore | 2.375 in |
| Hub Dia. | 1 13/16 in |
| Bore Type | Rough Bore |
| Bore Size | 0.738 in |
| Bushing Series | N/A |
| Bore Range [Min] | 0.738 in |
| Bore Range [Max] | 1.25 in |
| Bore Size [Max] | 1.25 in |
| No. of Teeth | 16 |
| Weight | 2.0 LB |

