- Bore Type: Rough Bore
- 0.925 in Bore Size
- SA1/2 Chain
- 24 Teeth
| Bore Size | 0.925 in |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Bore Range [Min] | 0.925 in |
| Bushing Series | N/A |
| Chain No. | SA1/2 |
| Bore Type | Rough Bore |
| Maximum Bore (Nom) | 2 in |
| Outside Dia. | 4.3125 in |
| Hub Dia. | 3 in |
| Bore Range [Max] | 2 in |
| No. of Teeth | 24 |
| Bore Size [Max] | 2 in |
| Weight | 5.25 LB |

