- Bore Type: Rough Bore
- 1.863 in Bore Size
- SA1 Chain
- 24 Teeth
| Hub Dia. | 6 1/4 in |
| Outside Dia. | 8.6875 in |
| Bore Size [Max] | 4.25 in |
| Bore Range [Min] | 1.863 in |
| Material | Steel |
| Length Through Bore | 4 in |
| No. of Teeth | 24 |
| Bore Size | 1.863 in |
| Maximum Bore (Nom) | 4 1/4 in |
| Bore Range [Max] | 4.25 in |
| Bushing Series | N/A |
| Chain No. | SA1 |
| Bore Type | Rough Bore |
| Weight | 35.0 LB |

