- Bore Type: Rough Bore
- 1.11 in Bore Size
- SA3/4 Chain
- 20 Teeth
| Material | Steel |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Bore Range [Max] | 2.5 in |
| Bore Size | 1.11 in |
| Outside Dia. | 5.5625 in |
| Maximum Bore (Nom) | 2 1/2 in |
| Hub Dia. | 3 3/4 in |
| No. of Teeth | 20 |
| Bore Size [Max] | 2.5 in |
| Bore Range [Min] | 1.11 in |
| Length Through Bore | 3.375 in |
| Chain No. | SA3/4 |
| Weight | 11.0 LB |

