Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MorseSA3/4 24COVER

SA3/4 24COVER

Silent Chain Coupling Cover
Item #101373498
  • 3/4
  • 24 Teeth
  • Aluminum Cover
MorseSA3/4 24COVER
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4
  • 24 Teeth
  • Aluminum Cover
No. of Teeth 24
Dia. 7.625 in
Chain No. SA3/4
Material Aluminum
Weight 7.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison