- Bore Type: Rough Bore
- 1.175 in Bore Size
- SA3/4 Chain
- 24 Teeth
| Material | Steel |
| Bore Range [Max] | 3.1875 in |
| Maximum Bore (Nom) | 3 3/16 in |
| Bore Type | Rough Bore |
| Bore Size | 1.175 in |
| Hub Dia. | 4 11/16 in |
| No. of Teeth | 24 |
| Length Through Bore | 3.375 in |
| Outside Dia. | 6.5625 in |
| Bushing Series | N/A |
| Bore Size [Max] | 3.1875 in |
| Bore Range [Min] | 1.175 in |
| Chain No. | SA3/4 |
| Weight | 15.5 LB |

