- 3/16" Chain Pitch
- 1 1/4" Width Silent Chain
| Link Plates Height | 3.98 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.399 in |
| Chain Pitch | 0.1875 in |
| Weight | 0.07 LB |
| EAN or UPC | 662288867869 |
| Link Plates Height | 3.98 in |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.399 in |
| Chain Pitch | 0.1875 in |
| Weight | 0.07 LB |
| EAN or UPC | 662288867869 |