- 1/2" Chain Pitch
- 3/4" Width Silent Chain
| Pin Overall Length | 0.895 in |
| Link Plates Height | 0.529 in |
| Chain Pitch | 0.5 in |
| Package Type | 10 Foot Box |
| Weight | 0.843 LB |
| EAN or UPC | 662288466154 |
| Pin Overall Length | 0.895 in |
| Link Plates Height | 0.529 in |
| Chain Pitch | 0.5 in |
| Package Type | 10 Foot Box |
| Weight | 0.843 LB |
| EAN or UPC | 662288466154 |