- 1/2" Chain Pitch
- 2" Width Silent Chain
| Link Plates Height | 0.529 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Pin Overall Length | 2.155 in |
| Weight | 2.122 LB |
| EAN or UPC | 662288466192 |
| Link Plates Height | 0.529 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Pin Overall Length | 2.155 in |
| Weight | 2.122 LB |
| EAN or UPC | 662288466192 |