- 12 Tooth Sprocket for #UCC Ultop Chain w/a 35 mm Finished Bore
- 5.75" Outside Diameter
- made of Thermoplastic Resin
| Material | Thermoplastic Resin |
| Pitch Diameter | 5.796 in |
| Length Through Bore | 1.75 in |
| No. of Teeth | 12 |
| Sprocket Style | C Split |
| Finished Bore | 35 mm |
| Bore Style | Round Bore |
| Outside Dia. | 5.75 in |
| Effective No. of Teeth | 12 |
| Width Across Teeth | 0.5625 in |
| Chain No. | UCC |
| Weight | 0.7 LB |

