- 14 Tooth Sprocket for #UCC Ultop Chain w/a 30" Finished Bore
- 6.56" Outside Diameter
- made of Thermoplastic Resin
| Effective No. of Teeth | 14 |
| Length Through Bore | 1.75 in |
| Sprocket Style | C Split |
| Pitch Diameter | 6.741 in |
| No. of Teeth | 14 |
| Outside Dia. | 6.56 in |
| Material | Thermoplastic Resin |
| Bore Style | Round Bore |
| Chain No. | UCC |
| Finished Bore | 30 mm |
| Width Across Teeth | 0.5625 in |
| Weight | 0.9 LB |

