- Seamer Discharge Sprockets
| Chain No. | Ultop |
| Finished Bore | 1 in |
| Bore Style | Round Bore |
| Material | Thermoplastic Resin |
| No. of Teeth | 12 |
| Weight | 3.3 LB |
| Chain No. | Ultop |
| Finished Bore | 1 in |
| Bore Style | Round Bore |
| Material | Thermoplastic Resin |
| No. of Teeth | 12 |
| Weight | 3.3 LB |