- 1700 Series Multiflex, One PieceTabletop Chain
- 1.96875" Pitch
- made of Zinc Plated w/Zinc Plated pins
- 2.171875 wide
| Thickness | 0.94 in |
| Color | N/A |
| Type | Multiflex, One Piece |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Module Width | 2.17188 in |
| Chain Pitch | 1.96875 in |
| Pin Material | Zinc Plated |
| Low Friction | Yes |
| Material | Zinc Plated |
| Module Wt. | 0.85 lb |
| Link Plates Thickness | 0.16 in |
| Chain Series | 1700 |
| Pin Diameter | 0.31 in |
| Weight | 0.85 LB |

