- 5 Watt
- VHF
- Programmable Two-Way Radio
description
- AX Series is ideal when distance and signal obstruction are barriers to communication. The heavy-duty AX Series offers excellent audio clarity and is compatible with repeaters to provide wide area coverage. Compatible with Motorola Radius (CP Series, CT Series, GP Series, P1225, SP 50), Spirit HP, and most JobComm and Kenwood radios.
features
- Repeater capable - programmed to work on repeater
- PC Programmable - programmable by computer
- High power - 4 W UHF / 5 W VHF
- Channels - up to 10 channels
- Coverage - UHF up to 300,000 sq ft indoors/VHF up to 280,000 sq ft indoors
- Battery life - 8 hours on 4/5 W/11 hours on 2 W
includes
- Rechargeable NiMH battery
- Drop-in charging tray
- Charging adapter
- Belt clip
- Owner's manual
- Two-year, over-the-counter exchange warranty
| No. of Channels | 10 |
| Power/Watts | 5 Watts |
| Frequency Range | VHF |
| Series | AX Series |
| Weight | 2.75 LB |


