- Two-Way Radio
- 4 Channels
- 1 Watt
- 9 h Run Time
description
- The sleek, new CLP two-way radio reinvents two-way communications for lightweight applications. CLP allows your team to stay connected, reduce errors and respond quickly to other team members.
features
- Coverage - up to 100,000 sq ft and 10 floors
- Battery life - li-ion rechargeable battery lasts up to nine hours
- Internal antenna
- No audio external speaker - audio accessory required
- Repeater capable - if additional range is required
- Bluetooth capable - CLP1060 model only
includes
- Rechargeable Li-Ion battery
- Swivel earpiece with inline PTT or Bluetooth earpiece on 1060 only
- Desktop charging tray
- Swivel belt clip
- Power adapter
- One-year over-the-counter exchange warranty
| Manufacturer Name | Motorola |
| No. of Channels | 4 |
| Power/Watts | 1 Watt |
| Frequencies | 12.5 kHz/25.0 kHz |
| Frequency Range | UHF |
| Depth | 0.75 in |
| Run Time | 9 h |
| Weight | 0.94 LB |
| EAN or UPC | 723755540767 |

