- 4 Channels
- 1 W UHF
description
- CLS Series radios are ideal for light, indoor, nonharsh environments. This compact lightweight radio is dependable and simple to use, with features easily programmable to fit your needs.
features
- Coverage - Up to 200,000 sq ft and 15 floors
- Battery life - greater than 14 hours
- Cloning capable - ease of programming multiple radios with multi-unit charger (optional accessory)
- Call tones - three unique tones used to alert users
- Drop-in Charging Tray - includes radio charging pocket and battery pockets
- CLS 1410 model only:
- VibrAlert - great for noisy areas
- Channels - programmable for one, two, three or four channels
- VOX - hands-free transmissions with VOX enabled accessories
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
includes
- Rechargeable high-capacity Li-ion battery
- Drop-in charging tray
- Charging adapter
- Swivel belt holster
- Owner's manual
- Two-year, over-the-counter exchange warranty
| Power/Watts | 1 Watt |
| No. of Channels | 4 |
| Series | CLS |
| Frequency Range | UHF |
| Weight | 1.5 LB |
| EAN or UPC | 723755565135 |
-
No Air Shipping


