- 16 channel
- UHF
- 1 W Power
| Power/Watts | 1 Watt |
| No. of Channels | 16 |
| Frequency Range | UHF |
| Weight | 1.7 LB |
| EAN or UPC | 748091020124 |
-
No Air Shipping
| Power/Watts | 1 Watt |
| No. of Channels | 16 |
| Frequency Range | UHF |
| Weight | 1.7 LB |
| EAN or UPC | 748091020124 |
No Air Shipping