- 16 channel
- UHF
- 4 W Power
| No. of Channels | 16 |
| Frequency Range | UHF |
| Power/Watts | 4 Watts |
| Weight | 1.7 LB |
| EAN or UPC | 748091020148 |
-
No Air Shipping
| No. of Channels | 16 |
| Frequency Range | UHF |
| Power/Watts | 4 Watts |
| Weight | 1.7 LB |
| EAN or UPC | 748091020148 |
No Air Shipping