Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Commercial Two-Way Radio

CP200D-UAD

SUPERSEDED TO MOTO_R2-UA, MTRL - 120154149
Item #113735178
  • 16 Channels
  • UHF Frequency Range
  • 4 Watts
Commercial Two-Way Radio
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 16 Channels
  • UHF Frequency Range
  • 4 Watts
Frequency Range UHF
Watts 4.00 W
No. of Channels 16
Weight 1.9 LB
EAN or UPC 748091003035
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison