- 16 Channels
- VHF Frequency Range
- 5 Watts
| Depth | 1 1/2 in |
| Outdoor Range | Up To 2-3 Miles Reliably |
| Indoor Range | Up to 5 Floors |
| No. of Channels | 16 |
| Frequency Range | VHF |
| Watts | 5.00 W |
| Power/Watts | 5 Watts |
| Weight | 1.9 LB |
| EAN or UPC | 748091003028 |
| Depth | 1 1/2 in |
| Outdoor Range | Up To 2-3 Miles Reliably |
| Indoor Range | Up to 5 Floors |
| No. of Channels | 16 |
| Frequency Range | VHF |
| Watts | 5.00 W |
| Power/Watts | 5 Watts |
| Weight | 1.9 LB |
| EAN or UPC | 748091003028 |