- VHF/Digital 5-WATT/64-CHLN/NON-DISPLAY (Replaces CP200D-VAD)
description
- When you need a simple, reliable, cost-effective communication solution to help multiple work crews connect, coordinate and collaborate, R2 two-way portable radios are made to get the job done right. With their easy-to-use ergonomics and crisp, clear audio, now your teams can work more efficiently.
features
- Battery Life - Estimated 9 to 18.5 hours
- Drop-In Charger
- Manufacturer’s Warranty - Three Year
- Dual Capacity Mode in digital
- Digital Mobile Radio Standards
- Basic Privacy in digital
- Voice Announcement
- Channels 16
- Digital / Analog / Dual Mode
- Frequency 134-174MHz (VHF) / 403-470 MHz (UHF)
- Military Specifications 810 C, D, E, F, G
- Power 1-5W (VHF) / 1-4W (UHF)
- UHF or VHF
- Water resistant - IP55 Rated
includes
- Rechargeable Li-Ion battery
- Drop-in charging tray
- 3 in. belt clip
- Removable antenna
- Owner’s manual
- Three-year manufacturer repair warranty
| Radio Weight | 12.2 oz |
| No. of Channels | 64 |
| Frequency | 136-174 MHz |
| Power/Watts | 5 Watts |
| Indoor Range | 18 floors, Up to 300,000 sq. ft. |
| Run Time | 9.5-18.5 hours |
| Frequency Range | VHF |
| Weight | 5.0 LB |
| EAN or UPC | 748091025358 |
-
No Air Shipping


