- Two-Way Radio
- 2 Watts
- 8 Channel with Display
description
- Motorola's RDX radios are high power (4/5 W) only and are proven tough. The RDX offers non-display as well as display models, Li-Ion batteries, computer programmable software, expanded UHF frequencies and other great features. Motorola business two-way radios help you get your job done right, right now.
features
- Battery Life - Li-Ion rechargeable battery lasts up to 18.5 hours
- Selectable Frequencies - VHF radios have 27 preprogrammed frequencies and UHF have 89 frequencies
- Interference Eliminator Codes - 39 PL codes and 83 digital private line codes (DPL)
- Computer programmable software – available to easily program radios (optional accessory – programming cable required)
- Cloning Capabilities - One button cloning with multi-unit charger (optional accessory) or radio to radio via charging trays (optional accessory - cloning cable required)
- Drop-In Charging Tray - ease of desktop charging
- VOX - hands-free transmissions with VOX enabled accessories
- Narrowband compliant
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
includes
- Rechargeable ultra-high capacity Li-Ion battery
- Drop-in charging tray
- Charging adapter
- Belt clip
- Removeable antenna
- Owner's manual
- Two-year, over-the-counter exchange warranty
options
- Radio terms:
- VHF/MURS - primarily used for outdoor applications
- UHF - primarily used for indoor/outdoor applications between steel and concrete structures
- Compatibility - RDX Series radios are backwards compatible with XTN, CLS, AX, Spirit, HP, M-Series, etc. These radios are easily programmed to match other Motorola Radius, Kenwood, or Jobcomm radios.
| Depth | 1.6 in |
| Watts | 2.00 W |
| Frequencies | 151 to 154 MHz |
| Run Time | 12 h |
| No. of Channels | 8 |
| Power/Watts | 2 Watts |
| Frequency Range | MURS |
| Series | RDX Series |
| Indoor Range | 13 floors, Up to 220,000 sq. ft. |
| Weight | 0.54 LB |

