Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
RDX Series Two-Way Radio

RDU4100

RDX Series Two-Way Radio
Item #101477817
  • 4 Watt
  • 10 Channel
  • UHF
  • Non Display
  • Two Way Radio
RDX Series Two-Way Radio
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 4 Watt
  • 10 Channel
  • UHF
  • Non Display
  • Two Way Radio

description

  • Motorola's RDX radios are high power (4/5 W) only and are proven tough. The RDX offers non-display as well as display models, Li-Ion batteries, computer programmable software, expanded UHF frequencies and other great features. Motorola business two-way radios help you get your job done right, right now.

features

  • Battery Life - Li-Ion rechargeable battery lasts up to 18.5 hours
  • Selectable Frequencies - VHF radios have 27 preprogrammed frequencies and UHF have 89 frequencies
  • Interference Eliminator Codes - 39 PL codes and 83 digital private line codes (DPL)
  • Computer programmable software – available to easily program radios (optional accessory – programming cable required)
  • Cloning Capabilities - One button cloning with multi-unit charger (optional accessory) or radio to radio via charging trays (optional accessory - cloning cable required)
  • Drop-In Charging Tray - ease of desktop charging
  • VOX - hands-free transmissions with VOX enabled accessories
  • Narrowband compliant
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

includes

  • Rechargeable ultra-high capacity Li-Ion battery
  • Drop-in charging tray
  • Charging adapter
  • Belt clip
  • Removeable antenna
  • Owner's manual
  • Two-year, over-the-counter exchange warranty
No. of Channels 10
Power/Watts 4 Watts
Series RDX Series
Frequency Range UHF
Weight 1.35 LB
EAN or UPC 723755540293
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison