- Two-Way Radio
- 8 Channels
- 2 Watt
- 15 h Run Time
description
- RM Series two-way radios have the business smarts to help you work better together
- they combine outstanding quality with excellent affordability. With crisp, clear audio throughout the workplace and exceptional durability, RM Series radios won't quit in high noise, harsh conditions or hard use.
features
- Coverage – up to 250,000 sq ft and 20 floors
- Battery life – up to 15 hours per charge
- Selectable frequencies – VHF radios have 27 preprogrammed frequencies, MURS have five frequencies and UHF have 89 frequencies
- Voice Annunciation – ease of programming and channel announcement
- Narrowband compliant – only operates on 12.5 kHz
- Computer programmable software – available to easily program radios (optional accessory – programming cable required)
- Eight channel radios offer NOAA (weather)
includes
- Rechargeable Li-Ion battery
- Drop-in charging tray
- Charging adapter
- Swivel belt holster
- Owner's manual
- Two-year, over-the-counter exchange warranty
| Frequency [Max] | 470.0 kHz |
| Run Time | 15.0 h |
| No. of Channels | 8 |
| Frequencies | 12.5kHz |
| Manufacturer Name | Motorola |
| Frequency Range | UHF |
| Frequency [Min] | 450.0 kHz |
| Power/Watts | 2 Watts |
| Depth | 1.600 in |
| Weight | 0.33 LB |
| EAN or UPC | 748091000263 |

