- 99 Channels
- UHF Frequency Range
- 3 Watts
| Depth | 0.870 in |
| Frequency Range | UHF |
| Indoor Range | 30 Floors |
| No. of Channels | 99 |
| Watts | 3.00 W |
| Power/Watts | 3 Watts |
| Outdoor Range | Up To 350,000 Square Feet |
| Weight | 0.7 LB |
| EAN or UPC | 748091003073 |
-
No Air Shipping


