- 1 Channel
- 1 Watt
- 2 - 4 Mile Range Two Way Radio
description
- Motorola Professional Two-Way Radios helps you get your job done right, right now. All of the heavy-duty XTN Series radios are built to meet the demanding MIL Spec 810F and IP54 durability standards – meaning these radios are built to take the harshest conditions your job can dish out. These radios feature an expanded number of easily programmable frequencies and privacy codes to significantly reduce the chance of interruption. Also, XTN Series radios are backward compatible to all previous Motorola Spirit radios.
features
- Extended battery life - NiMH battery for up to 15 hours of use between charges
- Selectable frequencies - VHF radios have 27 preprogrammed frequencies and UHF have 56 frequencies
- Interference eliminator codes - 38 PL codes and 83 digital private lines codes (DPL)
- AA battery capable - runs on four AA cells for emergency use
- Cloning capability - one button cloning with multi-unit charger for rapid fleet configuration
- Drop-in charging tray
- Battery meter indicates battery life
- Call tones - three unique tones used to alert users
- VOX - hands-free transmissions with VOX enabled accessories
includes
- Rechargeable NiMH battery
- 10 hour desktop charging tray
- Swivel belt clip and holster
- Owner's manual
- Two-year, over-the-counter exchange warranty
compliances
- 0
| Frequency Range | UHF |
| Power/Watts | 1 Watt |
| No. of Channels | 1 |
| Series | XTN Series |
| Weight | 1.7 LB |

