- Unmounted, Angular Contact Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Contact Angle | 15 degree |
| Temperature Range [Max] | 225 °F |
| No. in Set | Duplex Set |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 0.39 in, 10 mm |
| O.D. | 1.02 in, 26 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Limiting Speed - Grease | 24000 rpm |
| Material | Bearing Steel |
| Fillet Radius | 0.3 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| Limiting Speed - Oil | 29000 rpm |
| Bearing Arrangement | N/A |
| Preload Level | Light |
| Outer Ring Width | 0.63 in, 16 mm |
| Bore Type | Cylindrical |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 4.1 kN |
| Seal Material | None |
| Static Load Rating [Max] | 1020 lbf |
| Series | 100KR |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Cage Material | Phenolic |
| Static Load Rating | 1.66 kN |
| Row Type | 2 |
| Flush Ground | Yes |
| Width | 0.63 in, 16 mm |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| No. of Bearings | 2 |
| Precision Rating | ABEC 7 |
| Preload | 3.37 lbf, 15 N |
| Weight | 0.083 LB |
| EAN or UPC | 97741000031 |

