- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- HNCR Corrosion Resistant Steel Material
| Element Material | Silicone Nitride Ceramic |
| Outer Ring Width | 0.32 in, 8 mm |
| Inch/Metric | Metric |
| Fillet Radius | 0.3 mm |
| Cage Material | Bearing Steel |
| O.D. | 1.02 in, 26 mm |
| Bearing Type | Deep Groove |
| I.D. | 0.39 in, 10 mm |
| Width | 0.32 in, 8 mm |
| RPM [Max] | 36000 rpm |
| Inner Ring Width | 0.32 in, 8 mm |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| Static Load Rating [Max] | 441 lbf |
| Precision Rating | ABEC 1 |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Material | HNCR Corrosion Resistant Steel |
| Rolling Element | Ball |
| Enclosure | Seal on Both Sides |
| Series | 60 |
| Row Type | 1 |
| Dynamic Load Rating | 1039 lbf |
| Radial Internal Clearance | C0 |
| Lubricant | Grease |
| Rows of Balls | Single |
| Limiting Speed | 19000 rpm |
| O.D. Type | Cylindrical |
| Weight | 0.051 LB |
| EAN or UPC | 97741132725 |

