- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Stainless Steel Material
features
- Single-row radial conrad-type bearings
| Bearing Type | Deep Groove |
| Element Material | Stainless Steel |
| Width | 0.32 in, 8 mm |
| Precision | Standard |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Dynamic Load Rating | 1140 lbf |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| O.D. | 1.1 in, 28 mm |
| Temperature Range [Max] | 250 °F |
| Ball Material | Stainless Steel |
| I.D. | 0.47 in, 12 mm |
| Locking Device | No Locking Device |
| Series | 60 |
| Cage Type | Metal |
| Contact Angle | 0° |
| Lubricant | Grease |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 530 lbf |
| Enclosure | Seal on Both Sides |
| Seal Type | Contacting Seal |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 1 |
| Limiting Speed - Oil | 32000 rpm |
| Preload Level | None |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Limiting Speed - Sealed | 17000 rpm |
| Cage Material | Stainless Steel |
| Rows of Balls | Single |
| Internal Clearance | C3 |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 0.32 in, 8 mm |
| Limiting Speed - Grease | 26000 rpm |
| icNumber | 7700862 |
| Outer Ring Width | 0.32 in, 8 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Stainless Steel |
| Origin | Single Row Radial |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.3 mm |
| Weight | 0.056 LB |
| EAN or UPC | 97741067768 |

