- Unmounted, Angular Contact Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
features
- Made with bores ranging from 10 mm to 320 mm
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Weight | 0.148 LB |
| EAN or UPC | 97741047777 |

