MRC Bearing Service
104KRDU-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102164175
- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Lubricant | Oil Preservative |
| O.D. | 1.65 in, 42 mm |
| icNumber | 7699092 |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| No. of Bearings | 1 |
| Precision Rating | ABEC 1 |
| Preload Level | Light |
| Fillet Radius | 0.64 mm |
| Series | 100KR |
| Dynamic Load Rating | 10.8 kN |
| Inner Ring Width | 0.47 in, 12 mm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Row Type | 1 |
| Precision | Standard |
| Temperature Range [Max] | 225 °F |
| Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 2810 lbf |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 0.47 in, 12 mm |
| Seal Material | None |
| Ball Material | Steel |
| No. of Rows | Single |
| Contact Angle | 15 degree |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Phenolic |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| I.D. | 0.79 in, 20 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Flush Ground | Yes |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 14000 rpm |
| Limiting Speed - Oil | 16000 rpm |
| Outer Ring Width | 0.47 in, 12 mm |
| Static Load Rating | 6.2 kN |
| No. in Set | Single Bearing |
| Weight | 0.16 LB |
| EAN or UPC | 97741000338 |
