- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Inch/Metric | Metric |
| O.D. | 2.44 in, 62 mm |
| Ball Material | Steel |
| Seal Material | None |
| No. in Set | Duplex Set |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Cage Material | Phenolic |
| Temperature Range [Max] | 225 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 2970 lbf |
| Outer Ring Width | 1.1 in, 28 mm |
| Preload Level | Light |
| Lubricant | Oil Preservative |
| Contact Angle | 15 degree |
| Dynamic Load Rating | 15.6 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 13000 rpm |
| Inner Ring Width | 1.1 in, 28 mm |
| Limiting Speed - Grease | 10000 rpm |
| Bearing Arrangement | N/A |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| I.D. | 1.38 in, 35 mm |
| Origin | Single Row Radial |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7) |
| Series | 100KR |
| Static Load Rating | 9.5 kN |
| Width | 1.1 in, 28 mm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 7 |
| Preload | 13.49 lbf, 60 N |
| Rolling Element | Ball |
| No. of Bearings | 2 |
| Flush Ground | Yes |
| Row Type | 2 |
| Weight | 0.666 LB |
| EAN or UPC | 97741000604 |

