- 35 mm ID x 62 mm OD x 14 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Ball Material | Steel |
| Cage Material | Phenolic |
| icNumber | 7699096 |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 8000 rpm |
| Precision | Standard |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Temperature Range [Max] | 225 °F |
| Width | 14.000 mm |
| O.D. | 62 mm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 14 mm |
| Radial Internal Clearance | Normal |
| I.D. | 35 mm |
| Dynamic Load Rating | 6790 lbf |
| Cage Type | Phenolic |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Fillet Radius | 1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Contact Angle | 15° |
| Static Load Rating [Max] | 5960 lbf |
| Internal Design | Universal Mounting |
| No. in Set | Single Bearing |
| Inner Ring Width | 14 mm |
| Limiting Speed - Oil | 10000 rpm |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Seal Material | None |
| Weight | 0.37 LB |
| EAN or UPC | 97741000611 |

