- 60 mm ID x 95 mm OD x 18 mm Wide
- Single Seal
- No Snap Ring
- Single Row Radial Steel Bearing
features
- Single-row radial conrad-type bearings
- Made with bores ranging from 10 mm to 320 mm
- No filling notches
- Can carry significant radial loads and substantial thrust loads in either direction, even at very high speeds
- Offered open, single, or double shields or seals, and snap rings in various combinations
| Width | 18.000 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 6700 rpm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Static Load Rating [Max] | 5620 lbf |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| icNumber | 7703653 |
| Limiting Speed - Oil | 8000 rpm |
| Dynamic Load Rating | 7310 lbf |
| Contact Angle | 0° |
| Fillet Radius | 1 mm |
| O.D. | 95 mm |
| Outer Ring Width | 18 mm |
| Preload Level | None |
| Seal Type | Contact Seals |
| Limiting Speed - Sealed | 4300 rpm |
| Enclosure | Single Seal |
| I.D. | 60 mm |
| Capacity | Standard Capacity |
| Precision | Standard |
| Seal Material | Rubber |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Weight | 0.924 LB |
| EAN or UPC | 97741001175 |

