- Single Row Angular Contact Bearing, 70 mm ID x 110 mm OD x 20 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Inch/Metric | Metric |
| O.D. Type | Straight |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Outer Ring Width | 20 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 8900 lbf |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 225 °F |
| Seal Material | None |
| Bearing Arrangement | N/A |
| O.D. | 110 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Limiting Speed - Oil | 7000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| Inner Ring Width | 20 mm |
| Origin | Single Row Radial |
| Dynamic Load Rating | 9510 lbf |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Cage Material | Phenolic |
| Limiting Speed - Grease | 6000 rpm |
| Preload Level | None |
| I.D. | 70 mm |
| Lubricant | Oil Preservative |
| Weight | 2.767 LB |
| EAN or UPC | 97741001304 |

